The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TE-68NP-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68NP-1N00S
MFG Item Number
TE-68NP-1N00S
Product Description
Ni 1K Mod Jack/Warm/Cool; Nickel 1K
Specifications
Specifications
Output
1 kOhm Nickel RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-68NT-0N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68NT-0N00S
MFG Item Number
TE-68NT-0N00S
Product Description
Wall Temp Sensor 1K Ni; Wall Mount
Specifications
Specifications
Application
Indoor
Output
1 kOhm Nickel RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-68NP-0N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68NP-0N00S
MFG Item Number
TE-68NP-0N00S
Product Description
Ni 1K Ohm W/Mod Jack; Nickel 1K Ohm
Specifications
Specifications
Application
Indoor
Output
1 kOhm Nickel RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-68NT-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68NT-1N00S
MFG Item Number
TE-68NT-1N00S
Product Description
Wmr/Clr Temp Sen 1K Ni Wl; Wall
Specifications
Specifications
Application
Indoor
Output
1 kOhm Nickel RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
TE-68NT-1N00SG
MFG Item Number
TE-68NT-1N00SG
Product Description
Te-6800 Sensor 1000 Ohnm; Te-6800
Specifications
Specifications
Application
Indoor
Output
1 kOhm Nickel RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-68PP-0N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68PP-0N00S
MFG Item Number
TE-68PP-0N00S
Product Description
Pt 1K Ohm W/Mod Jack; Platinum 1K
Specifications
Specifications
Application
Indoor
Output
1 kOhm Platinum RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-68PP-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68PP-1N00S
MFG Item Number
TE-68PP-1N00S
Product Description
Pt 1K Mod Jack/Warm/Cool; Platinum
Specifications
Specifications
Application
Indoor
Output
1 kOhm Platinum RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-68PT-0N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68PT-0N00S
MFG Item Number
TE-68PT-0N00S
Product Description
Wall Temp Sensor 1K Pt; Wall Mount
Specifications
Specifications
Application
Indoor
Output
1 kOhm Platinum RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
TE-68PT-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68PT-1N00S
MFG Item Number
TE-68PT-1N00S
Product Description
Wmr/Clr Temp Sen 1K Pt; Wall Mount
Specifications
Specifications
Application
Indoor
Output
1 kOhm Platinum RTD
Temperature Range (F)
32-131 °F
Function
Temperature
Override
Yes
Set Point
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
HVAC Sensors
Manufacturer
Johnson Controls
Product Series
TE-6800 Sensors
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved